TD-40-4ZI | PEM

PEM | TD-40-4ZI | STEEL CABLE TIE MOUNT ZINC PLATE PEM TD-40-4ZI

  • Manufacturer # TD-40-4ZI
  • Anixter #CMCMTF001
Approvals: NONE
Category: CABLE TIES
Color: ZINC PLATE
Flammability Rating: NOT RATED
Material: STEEL
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: NOT DECLARED
Type: CABLE TIE - MOUNTING PLATFORM, TY-FAST
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items