TD3 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | TD3 | DRAWER RACK 19"WX5.25"H 3RMU BLACK

  • Manufacturer # TD3
  • Anixter #229293
Color: BLACK
Type: DRAWERS
Applications

For applications known for their severe conditions-such as oil and gas, marine, food & chemical processing-RSR Cord Grips are available in nickel-plated aluminum. Providing exceptional corrosion resistance and high wear resistance, nickel-plated connectors also feature an attractive finish similar to that of polished stainless steel. Tuff Seal RSR Cord Grips protect cable from damage and pull-out and are used in conduit hubs or knockouts at the point where the electrical cable is to be terminated.

For use in both indoor and outdoor applications to prevent cable pullout, control arc of bend, and to provide a tight seal against environmental elements such as dirt, moisture and coolants.

Specifications
  • Conduit Size: 1 1/4 inches
  • Cable Range: 1.125-1.250
  • Weight per 100 Piece: 52.2 lbs.
  • UPC 785411: 11470
  • Cord Grip Accessories: Locknuts and O-Rings
  • Optional Finish: Nickel-plated aluminum
Tech. Info & Standards

UL Listed, CSA Certified and ROHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items