Select Country and Language Europe, Middle East & Africa / English
Change Country
TD5LK | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | TD5LK | 5 SPACE (8 3/4") RACK DRAWER, BLACK TEXTURED FINISH, WITH KEYLOCK

  • Manufacturer # TD5LK
  • Anixter #303303
Color: BLACK
Type: DRAWERS
Features
  • Fully enclosed top
Specifications
  • Finish Type: Textured Black Powder Coat
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items