Select Country and Language Europe, Middle East & Africa / English
Change Country
TDP43MY | PANDUIT

PANDUIT | TDP43MY | Thermal Transfer DeskTop Printer, 300 dpi

  • Manufacturer # TDP43MY
  • Anixter #309288
RoHS Compliant: YES
Type: PRINTERS
Description

This part is discontinued by supplier with no suggested replacement.

Features
  • Compact, lightweight design enables use in office or remote locations
  • 300 dpi thermal transfer printer creates crisp, clear legends with superior legibility
  • Up to 2.00" per second print speed for fast label production
  • Use to print a wide variety of self-laminating labels, component labels, non-laminated labels, heat shrink labels, marker plates and continuous tapes up to 4.00" wide
  • Easy-Mark(TM) Labeling Software and hybrid ribbon included with printer
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items