Select Country and Language Europe, Middle East & Africa / English
Change Country
TDP46H-CEY | PANDUIT

PANDUIT | TDP46H-CEY | Thermal Transfer Desktop Printer, 609 dpi, 220 V, High Volume

  • Manufacturer # TDP46H-CEY
  • Anixter #388290
RoHS Compliant: YES
Type: PRINTERS
Description

609 dpi printer for high volume applications, PANDUIT Easy-Mark(TM) Labeling Software, RHH4BL-S hybrid black ribbon, AC power adapter and manual.

Features
  • Rugged, high speed industrial printer
  • Thermal transfer printers create crisp, clear legends with superior legibility
  • Up to 10.00" per second print speed for fast label production
  • Use to print a wide variety of self-laminating labels, component labels, non-laminated labels, marker plate, continuous tapes and heat shrink labels up to 4.00" wide
  • Easy-Mark(TM) Labeling Software and hybrid ribbon included with printer
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items