Select Country and Language Europe, Middle East & Africa / English
Change Country
TE510P-GYII | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | TE510P-GYII | 24-4P UTP -CMP Solid BC Cat5E FEP/FRPVC Gray Jacket 510 Series Reelex

  • Manufacturer # TE510P-GYII | 6-219513-4
  • Anixter #CMP-00424TE-5U-09
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: PLENUM
Jacket Color: GREY
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Description

This part is discontinued by supplier. Please see Anixter# CMP-00424CS24-5EU-09 for suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items