TE510R25-WT02 | COMMSCOPE

COMMSCOPE | TE510R25-WT02 | Category 5e UTP Cable, 25-Pair, CMR (Riser Rated), 1000ft Wooden Reel, White

  • Manufacturer # TE510R25-WT02 | 1499418-1
  • Anixter #CM-02524UTP-5AE
Category: CATEGORY 5
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 25 PAIR
Jacket Color: WHITE
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items