Select Country and Language Europe, Middle East & Africa / English
Change Country
TE520PF-BL02 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | TE520PF-BL02 | Category 5e FTP Cable, 4-Pair, CMP (Plenum Rated), 1000ft Wooden Reel, Blue

  • Manufacturer # TE520PF-BL02 | 1499172-5
  • Anixter #CMP-00424AMPE-5-06S
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: PLENUM
Jacket Color: BLUE
Shielded: F/UTP - FOILED/UNSHIELDED TWISTED PAIR
Type: DATA
Description

Intended for high-speed local area network (LAN) applications. Exceeds all requirements for Gigabit Ethernet. Other colors available.

Specifications
  • 24 AWG, 4-pair FTP
  • Solid bare copper conductors
  • Nominal O.D. (in.): CMR 0.24, CMP 0.22
  • Approximate weight (lb./MF): CMR 29, CMP 31
  • CMR - FRPE insulation, CMP - FEP insulation
  • CMR - PVC jacket, CMP - FRPVC jacket
Tech. Info & Standards

ANSI/TIA Category 5e compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items