TE620OSP-BK02 | COMMSCOPE

COMMSCOPE | TE620OSP-BK02 | UTP Cable, 24 AWG, Solid, Cat 6, 4-Pair, 8-Conductor, 0.245" Cable Diameter, 1000' Length, 250 Megahertz, Bare Copper Conductor, Polyolefin Insulation, Polyethylene Jacket, Black

  • Manufacturer # TE620OSP-BK02 | 2171028-1
  • Anixter #CM-00423TE-7-OSP
Category: CATEGORY 6
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Jacket Color: BLACK
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Description

This part is discontinued by supplier. Please use Anixter# CM-00424CS34O-6-02 as suggested replacement.

Tech. Info & Standards

ANSI/TIA-568-C.2, ISO 9001:2008

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items