Select Country and Language Europe, Middle East & Africa / English
Change Country
TE620P-BLRB | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | TE620P-BLRB | 23 AWG 4-Pair UTP-CMP Solid Bare Copper Category 6 FEP/PVC Blue Jacket 600 Mhz Reel-In-A-Box

  • Manufacturer # TE620P-BLRB | 219567-6
  • Anixter #CMP-00424AMP-C6RB-06
Category: CATEGORY 6
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Family: NETCONNECT CAT 6
Fire Rating: PLENUM
Jacket Color: BLUE
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: CABLE
Type: DATA
Description

Intended for high-speed local area network (LAN) applications through data rates beyond 100 Mbps. Exceeds all requirements for Gigabit Ethernet, performance specified to 600 MHz and exceeds cable specifications for Category 6. Other colors are available.

Specifications
  • CMR - 24 AWG, 4-pair UTP
  • CMP - 23 AWG, 4-pair UTP
  • Solid bare copper conductors
  • Nominal O.D. (in.): CMR 0.206, CMP 0.206
  • Approximate weight (lb./MF): CMR 28, CMP 32
  • CMR - FRPE insulation, CMP - FEP insulation
  • CMR - FRPVC jacket, CMP - FRPVC jacket
Tech. Info & Standards

ANSI/TIA Category 6 compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items