TE640P-RD02 | COMMSCOPE

COMMSCOPE | TE640P-RD02 | 23-4P UTP -CMP Solid BC Cat6A FEP/FRPVC Red Jacket 640 Series Reels

  • Manufacturer # TE640P-RD02 | 1-2171012-0
  • Anixter #CMP-00423TE-6A-03
Category: CATEGORY 6A
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: PLENUM
Jacket Color: RED
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items