Select Country and Language Europe, Middle East & Africa / English
Change Country
TE640RF-BK05 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | TE640RF-BK05 | 23 AWG 4-Pair XG Category 6A F/UTP Cable Pe/PVC O/A Al Foil Shield Black 2500 ft. Wood Reel

  • Manufacturer # TE640RF-BK05 | 8-1499389-1
  • Anixter #CM-00424AMP-C6R-02S
Category: CATEGORY 6A
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: RISER
Jacket Color: BLACK
Shielded: F/UTP - FOILED/UNSHIELDED TWISTED PAIR
Type: DATA
Tech. Info & Standards

IP10

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items