Select Country and Language Europe, Middle East & Africa / English
Change Country
TEC105IW | PANDUIT

PANDUIT | TEC105IW | RACEWAY NONMETALLIC T-105 END CAP FITTING OFF WHITE ROHS

  • Manufacturer # TEC105IW
  • Anixter #190793
Channel: SINGLE
Color: WHITE
Components: FITTINGS
Latching: NO
Type: NON-METALLIC
Description

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items