Select Country and Language Europe, Middle East & Africa / English
Change Country
TER-CTS-LC | CORNING

CORNING | TER-CTS-LC | CTS Adapter For The Unicam Connector Basic Tool Kit, LC Connectors

  • Manufacturer # TER-CTS-LC
  • Anixter #264278
Connector Type: LC
Type: COUPLER / ADAPTER
Description

CTS Adapter for UniCam Connectors

Specifications
  • Compatibility: LC
  • Product Type (FOJP): Connector Tools and Tool Kits
  • Technology: No-Epoxy/No-Polish
Tech. Info & Standards

Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items