TFC5AW-X - PANDUIT - LD5, LDPH5, LDS5 Bend | Anixter
TFC5AW-X | PANDUIT

PANDUIT | TFC5AW-X | LD5, LDPH5, LDS5 Bend Radius Tee Fitting, Arctic White, Pack of 10

  • Manufacturer # TFC5AW-X
  • Anixter #533580
Channel: SINGLE
Color: IVORY
Components: DEVICE / JUNCTION / OUTLET BOX
Latching: YES
Type: NON-METALLIC
Description

Tee Fitting - Cover Only

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items