TFG412 - IRWIN INDUSTRIAL TOOL COMPANY - | Anixter
TFG412 | IRWIN INDUSTRIAL TOOL COMPANY

IRWIN INDUSTRIAL TOOL COMPANY | TFG412 | 4.1/2 IN. FIBRE GRIP IRWIN TFG4-1/2 (PAIR)

  • Manufacturer # TFG412
  • Anixter #HTVIGF4500000
Category: CLAMPS AND VICES
Height / Depth: NONE
Length: 4.1/2
Material: FIBRE
Product Type: VICE - GRIP
Size / Capacity: NONE
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items