TFG6 - IRWIN INDUSTRIAL TOOL COMPANY - 6" | Anixter
TFG6 | IRWIN INDUSTRIAL TOOL COMPANY

IRWIN INDUSTRIAL TOOL COMPANY | TFG6 | 6" FIBRE GRIP IRWIN TFG6 (PAIR)

  • Manufacturer # TFG6
  • Anixter #HTVIGF6000000
Category: CLAMPS AND VICES
Height / Depth: NONE
Length: NO LENGTH
Material: FIBRE
Product Type: VICE - GRIP - FIBRE
Size / Capacity: NONE
Width / Diameter: 6
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items