Select Country and Language Europe, Middle East & Africa / English
Change Country
TFP-24MPRSQ5 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | TFP-24MPRSQ5 | Fiber Optic Distribution Products; FO Distribution Product Type: Fiber Cassette Single-mode Fiber Optic Connector Style: LC to MPO Fiber Optic Connector Type: Duplex Adapter Type: UPC

  • Manufacturer # TFP-24MPRSQ5
  • Anixter #385862
Connector Type: LC
Enclosure Type: TFP SERIES FIBER PANELS
Fiber Count: 12
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not reviewed for lead free solder process
  • Product Type Features.Color: Beige
  • Product Type Features.FO Distribution Product Type: Fiber Cassette
  • Termination Features.Mode: Single-mode
  • Product Type Features.Fiber Optic Connector Type: Duplex
  • Body Features.Capacity: 24
  • Product Type Features.Fiber Optic Connector Style: LC to MPO
  • Termination Features.Adapter Plate Type: Angle Right
  • Product Type Features.Adapter Type: UPC
  • Termination Features.Fiber Size (Micron): OM1 62.5/125
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items