Select Country and Language Europe, Middle East & Africa / English
Change Country
TFP-2TT00-000B | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | TFP-2TT00-000B | Fiber Optic Distribution Products; FO Distribution Product Type: Panel Accepts: Adapter Plates, Cassettes, and Splice Trays Panel Height: 88.90 mm Rack Units: 2 4 Loaded Adapter Plates

  • Manufacturer # TFP-2TT00-000B
  • Anixter #363495
Connectorized Fibers: 4
Loaded: UNLOADED
Spliced Fibers: 4
Type: RACK MOUNT
Description

TrueNet TFP Panel. 2u empty panel, black, accommodates 2 angle left and 2 angle right adapter packs

Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not reviewed for lead free solder process
  • Product Type Features.FO Distribution Product Type: Panel
  • Configuration Features.Rack Units: 2
  • Body Features.Accepts: Adapter Plates, Cassettes, and Splice Trays
  • Dimensions.Panel Height (mm [in]): 88.90 [3.500]
  • Body Features.Number of Loaded Adapter Plates: 4
  • Termination Features.Distribution Racks: 19
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items