Select Country and Language Europe, Middle East & Africa / English
Change Country
TFT-200-13NA002 | ALPHA WIRE

ALPHA WIRE | TFT-200-13NA002 | FIT-Wire-Management, Tubing, -75 to 260 Degrees, Self Extinguishing

  • Manufacturer # TFT-200-13NA002
  • Anixter #TUBING-PTFE-2.06-152
Dual: NO
Heat Shrink: NO IS NOT SHRINK TUBING
MIL SPEC: YES
Material/Type: TFE - TETRAFLOUROETHYLENE & PTFE
Military Color Code: NATURAL
Military Spec: MIL-I-22129
RoHS Compliant: YES
Sleeving: YES
Spiral Wrap: NO
UL: NO
WALL TYPE: Single Or Dual: SINGLE WALL
ZIPPER: NO
Applications

Offering protection from flammability, high heat, abrasion, and chemicals. Alpha tubing has the size for your wire and cable routing needs.

Tech. Info & Standards

ASTM D 3295 Type I
Class C
REACH Regulation
MIL-I-22129

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items