TFWBVSGDF15UB | B-LINE

B-LINE | TFWBVSGDF15UB | WALL MOUNT ENCLOSURE 15U 31 1/4"HX25 5/8" WX19 11/16"D BLACK GLASS DOOR

  • Manufacturer # TFWBVSGDF15UB
  • Anixter #268261
Color: BLACK
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Width: 25.63"
Rack Units: 15U
Rail Style: TAPPED
Seismic Rating: NO
Type: WALL-MOUNT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items