Select Country and Language Europe, Middle East & Africa / English
Change Country
TG70IW8 | PANDUIT

PANDUIT | TG70IW8 | TG-70 Power Rated Multi-Channel Raceway Base And Cover 8FT., Off White

  • Manufacturer # TG70IW8
  • Anixter #230476
Channel: MULTI
Color: WHITE
Components: BASE
Latching: NO
Length: 8'
Type: NON-METALLIC
Features
  • UL and CSA rated 600 V; meets UL 5A and CSA C22.2 No. 62.1-03 standards; FT4 rated
  • Large cable capacity with aesthetically pleasing design
  • Tamper resistant
  • Compatible with 70mm faceplates or Pan-Way(TM) Classic Series Snap-On Faceplates
  • Transitions to PANDUIT T-45 and LD profile raceway
  • Supplied with pre-punched mounting holes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items