Select Country and Language Europe, Middle East & Africa / English
Change Country
TH | CROMWELL POLYTHENE LTD

CROMWELL POLYTHENE LTD | TH | 30IN X 45IN X 54IN 190G GREEN WHEELIE BIN LINER

  • Manufacturer # TH
  • Anixter #JARELW3000054000003
Capacity / Weight: NONE
Category: WASTE MANAGEMENT PRODUCTS
Color: GREEN
Container Type: PACK
Length: NONE
Material: POLYTHENE
Product Type: REFUSE - BIN LINER - WHEELY
Size / Width: 30
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items