THO710 - CURTIS HOLT (EAST ANGLIA) - 1LB | Anixter
THO710 | CURTIS HOLT (EAST ANGLIA)

CURTIS HOLT (EAST ANGLIA) | THO710 | 1LB THOR NYLON HAMMER

  • Manufacturer # THO710
  • Anixter #HTHAFIO160002
Category: HAMMERS
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL - CHROME VANADIUM
Product Type: HAMMER - FACE INSERT
Size / Capacity: 1LB
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items