Select Country and Language Europe, Middle East & Africa / English
Change Country
THRD3/8EZ | CABLOFIL

CABLOFIL | THRD3/8EZ | 3/8-16 THREADED ROD 6'L ZINC

  • Manufacturer # THRD3/8EZ
  • Anixter #220798
Components: HARDWARE
Finish: ZINC
Material: STEEL
Type: WIRE BASKET
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items