TIB-6-2-M | HARRISON LUBRICATION ENG

HARRISON LUBRICATION ENG | TIB-6-2-M | T1B-6-2-M ADAPTOR NIPPLE STEELZINC 991928043

  • Manufacturer # TIB-6-2-M
  • Anixter #FPFP991928043
Category: GREASE NIPPLES
Finish-Plating: NONE
Product Family: LUBRICATION EQPT
Product Style / Standard: GREASE - NIPPLE
Product Type: NONE
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items