Select Country and Language Europe, Middle East & Africa / English
Change Country
TJS5E00 | ORTRONICS

ORTRONICS | TJS5E00 | Clarity 5E Shielded TracJack, T568A/B, 180 degree

  • Manufacturer # TJS5E00
  • Anixter #288150
Category: CATEGORY 5E
Color: STAINLESS STEEL
Number of Ports: 1
Termination: 110
Wiring: A/B UNIVERSAL
Description

Clarity 5E Shielded TracJack, ETL verified to TIA Category 5e component specification. Front-loading and front removable. New universal T568A/B wiring label and tapered wiring towers simplify termination. Center tuned to Clarity 5E Shielded patch cords fo

Features
  • ETL Verified to Category 5e component standard
  • Center tuned design
  • Easy lace IDC housing
  • Easy to follow universal wiring label
  • Front removable
  • Standard TracJack footprint
  • Icon compatible, with 5E marking on jack face
  • Dual reactance technolgy
  • RoHS complia
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items