TJS6A | ORTRONICS

ORTRONICS | TJS6A | Clarity 6A Shielded TracJack, T568A/B, 180 degree

  • Manufacturer # TJS6A
  • Anixter #390027
Category: CATEGORY 6A
Color: WHITE
Number of Ports: 1
Sub Family: TRACJACK
Termination: 110
Wiring: A/B UNIVERSAL
Description

Clarity 6A Shielded,TracJack, ETL verified to TIA Category 6A component specification. Front-loading and front removable. New universal T568A/B wiring label and tapered wiring towers simplify termination.

Features
  • ETL Verified to Category 6A component standard: Ensures standards compliance.
  • Easy lace IDC housing: Reduces wiring time.
  • Easy to follow universal wiring label: Quick and user-friendly, eliminates confusion.
  • Front removable: Less intrusive access for adds, moves, changes.
  • Standard TracJack footprint: Fits in all TracJack faceplates and housings.
  • Icon compatible, C6A marking on jack face: Supports 606 designation requirements.
  • Dual reactance technology: Enhances signal-to-noise ratio, providing a nearly transparent signal path.
  • RoHS compliant: Lead free.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items