Select Country and Language Europe, Middle East & Africa / English
Change Country
TKT-100-01 | CORNING

CORNING | TKT-100-01 | CamSplice(TM) Mechanical Splice Tool Kit; includes CamSplice Mechanical Splice assembly fixture, fiber coating stripping tool, without cleaver, compact carrying case

  • Manufacturer # TKT-100-01
  • Anixter #129468
Fiber Type: TOOL KIT
Type: FIBER
Description

Corning Cable Systems CamSplice(TM) Mechanical Splice is recommended for indoor or outdoor through or branch splicing, transition splicing between listed and non-listed cables, pigtail splicing and is ideal for emergency restoration. Incorporating a unique fiber alignment mechanism that self-centers the fibers and provides accurate alignment, the CamSplice Mechanical Splice requires minimal training and few accessories to assemble. Average "blind" (non-tuned) splice loss is specified at 0.15 dB with a maximum loss less than 0.3 dB.

Specifications
  • Product Type (FOJP): Connector Tools and Tool Kits
  • Technology: Mechanical Splice
  • Dimensions (HxWxD) (Metric-cm): 24x33x10 cm
  • Dimensions (HxWxD) (US): 9.5x13x4 in
Tech. Info & Standards

Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items