Select Country and Language Europe, Middle East & Africa / English
Change Country
TKT-UNICAM | CORNING

CORNING | TKT-UNICAM | Standard Installation Tool Kit For Single-fiber Unicam Connectors, Terminates LC, SC And ST Compatible Connectors; Includes FBC-002 Basic Cleaver, Continuity Test Set (CTS) With Adapters And More

  • Manufacturer # TKT-UNICAM
  • Anixter #170006
Fiber Type: TOOL KIT
Type: FIBER
Description

Corning Cable Systems offers several tool kits for installation of UniCam Connectors for data centers, fiber-to-the-desk applications and for local area networks, including main cross-connects, telecommunications rooms and enclosures.
The standard UniC a

Features
  • Terminates single-mode and multimode fibers; Various installation options
  • Convenient carrying case; Minimizes setup and teardown time
Specifications
  • Compatibility: LC, SC and ST Compatible
  • Product Type (FOJP): Connector Tools and Tool Kits
  • Technology: No-Epoxy/No-Polish
  • Dimensions (HxWxD) (Metric-cm): 24x33x10 cm
  • Dimensions (HxWxD) (US): 9.5x13x4 in
Tech. Info & Standards

Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items