Select Country and Language Europe, Middle East & Africa / English
Change Country
TKT-UNICAM-PFC | CORNING

CORNING | TKT-UNICAM-PFC | Unicam High-performance Tool Kit: Installation Tool For Termination Of Multimode And Single-mode LC, SC And ST Compatible Connectors; Pretium Flat Cleaver, 1.25 And 2.50 Mm VFL Ferrule Adapters And More

  • Manufacturer # TKT-UNICAM-PFC
  • Anixter #347845
Fiber Type: TOOL KIT
Type: FIBER
Description

The main offering in installation kits is the UniCam High-Performance Tool Kit (TKT-UNICAM-PFC). This is a carefully designed tool kit that virtually eliminates human variability from the installation process. The TKT-UNICAM-PFC includes a lightweight, h

Features
  • Terminates single-mode and multimode fibers; Various installation options
  • Convenient carrying case; Minimizes setup and teardown time
  • Visual feedback signal (TKT-UNICAM-PFC); Termination confirmation
  • UniCam Connector Flat Cleaver (FBC-007); Superior c
Specifications
  • Compatibility: LC, SC and ST Compatible
  • Product Type (FOJP): Connector Tools and Tool Kits
  • Technology: No-Epoxy/No-Polish
  • Dimensions (HxWxD) (Metric-cm): 25x35x9 cm
  • Dimensions (HxWxD) (US): 10x14x3.5 in
Tech. Info & Standards

Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items