Select Country and Language Europe, Middle East & Africa / English
Change Country
TLS2200 | BRADY WORLDWIDE INC

BRADY WORLDWIDE INC | TLS2200 | TLS 2200 Thermal Labeling System

  • Manufacturer # TLS2200
  • Anixter #200703
Type: PRINTERS
Description

The TLS 2200 is a lightweight (2.75 lb/1.25 kg) portable printer packed with features to make identifying your structured cabling environment a snap. This thermal transfer printer delivers crisp, clear, non-smearing labels every time and its smart cell technology guaranties ease of use. Just drop the labels in and print. The TLS 2200 will automatically serialize, and can also print two copies of each serialized label - one for each end of the run. Features include memory for label storage, banner p rinting, and PC connectivity. More than 500 different labels are available to fit all your identification needs.

Printer purchase includes hard case, battery pack, battery charger, test labels, (PTL-19-423), R6210 ribbon, cleaning strip, communications cable, manual, Quick Start Guide and 1 year Limited Warranty

This part is discontinued by supplier.

Features
  • Print Resolution: 203 dpi
  • Color Capability: Single Color Printing
  • Includes: TLS2200 Printer, Hardsided Case, Battery Pack, Battery Charger, Cleaning Strip, Serial Communications Cable, PTL-19-423 labels, R6210 Ribbon, Manual, Quick Start Guide and 1 year Limited Warranty
Applications

Circuit Board Labeling, Data Communications Labeling, Facility, Safety & Maintenance Identification, General & Industrial Labeling, Laboratory Identification, Panel Identification, Security Identification, Wire & Cable Marking, Healthcare Identificatio n

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items