Select Country and Language Europe, Middle East & Africa / English
Change Country
TM3S8-C | PANDUIT

PANDUIT | TM3S8-C | Cable Tie Mount, Indoor, up to light-heavy cable ties, .86" (21.9mm)L x .61" (15.5mm)W, mount with #8 Screw (M4), Nylon 6.6, Pack of 100

  • Manufacturer # TM3S8-C
  • Anixter #149661
Mounting Method: #8 or M4 screw
RoHS Compliant: YES
Std. Pkg.: 100
Type: CABLES TIES AND ACCESSORIES
Use with Cable Tie: M, I, S, LH
Vendor No.: TM3S8-C
_Color: Natural
Features
  • Unique cradle design provides maximum stability for the cable bundle
  • Low profile design keeps bundle close to mounting surface where overhead space is limited
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items