TM3S8-C76 | PANDUIT

PANDUIT | TM3S8-C76 | Cable tie mount, #8 (M4) screw, .86" (21.7mm) length, .62" (15.5mm) width, TEFZEL, Aqua, Pack of 100

  • Manufacturer # TM3S8-C76
  • Anixter #621212
Mounting Method: #8 or M4 screw
RoHS Compliant: YES
Std. Pkg.: 100
Type: CABLES TIES AND ACCESSORIES
Use with Cable Tie: M, I, S, LH
_Color: Natural
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items