Select Country and Language Europe, Middle East & Africa / English
Change Country
TMEH-S10-C0 | PANDUIT

PANDUIT | TMEH-S10-C0 | Cable Tie Mount, Outdoor, for Intermediate to Extra-Heavy cable ties, 1.62" (41.1mm)L x .72" (18.3mm)W, mount with #10 Screw (M5), Weather-resistant Nylon 6.6, Pack of 100

  • Manufacturer # TMEH-S10-C0
  • Anixter #120073
Mounting Method: #10 or M5 screw
RoHS Compliant: YES
Std. Pkg.: 100
Type: CABLES TIES AND ACCESSORIES
Use with Cable Tie: M, I, S, HS, LH, H, EH, HLM
Vendor No.: TMEH-S10-C0
_Color: Weather-resistant black
Features
  • Designed for use with Panduit extra-heavy cross section ties for mounting cable, large wire bundles, or tubular shapes.
  • Unique cradle design provides maximum stability for cable bundle
  • Route and support large diameter and heavy cable bundles
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items