Select Country and Language Europe, Middle East & Africa / English
Change Country
TMRJ-1UURG-SS025M | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | TMRJ-1UURG-SS025M | MRJ 21 Ultra Slim Straight to Straight, 180-180, CMR rating, 25M

  • Manufacturer # TMRJ-1UURG-SS025M | 2-2111367-5
  • Anixter #499932
Color: GREY
Connector Type: MRJ21 TO MRJ21
Length (m): 25
Lengths: 25 M : 82.02 FT.
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items