TN-USB3-SX-01(LC) - TRANSITION NETWORKS - | Anixter
TN-USB3-SX-01(LC) | TRANSITION NETWORKS

TRANSITION NETWORKS | TN-USB3-SX-01(LC) | USB 3.0 to Ethernet 1000 Base-SX multimode(LC) 220m

  • Manufacturer # TN-USB3-SX-01(LC)
  • Anixter #873627
Device Technology: 1000BASESX
Description

Use the Scorpion-USB 3.0 Gigabit Ethernet Fiber Adapter to create an EMI-secure data connection between a USB port on a PC, laptop or tablet and a 1000Mbps Ethernet fiber port on a switch. This unique USB to fiber adapter is ideal for use in applicatio ns where wireless transmission is not the preferred technology due to security concerns or where copper lacks the bandwidth, distance or security for sharing data-intensive files. The Scorpion-USB Gigabit Ethernet Fiber Adapter allows a computing devic e which does not have a fiber port to connect to a fiber-based Ethernet network through its USB interface quickly, reliably and securely.

Designed specifically for laptop, notebook, and tablet PCs running today's most popular operating systems and deployed in fiber-rich networking environments, the Scorpion-USB Gigabit Ethernet Fiber Adapter allows a secure connection to a fiber based Gigabit Ethernet network through a USB 3.0 port. Just plug the adapter into the USB port, install the driver, and t he connection is ready.

Features
  • Gigabit Ethernet fiber connection through USB 3.0 interface accommodates high bandwidth services faster, further and more securely than copper or wireless transmission
  • Bus powered device, no external power supply needed
  • Multimode LC fiber port
  • LEDs toindicate USB Speed / Activity and fiber Link / Activity
  • Supports IEEE 802.1Q VLAN tagging
  • Plastic ABS enclosure with a 9" pigtail to USB type-A connector
  • WHQL-certified drivers for Windows 7, 8, 8.1, 10; Linux and MacIntosh 10.6 to 10.11 drivers also vailable
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items