TN5ESP-BLR4 | COMMSCOPE

COMMSCOPE | TN5ESP-BLR4 | 24-4P UTP-CMP SOL BC CAT5E IP1FEP/SRPVC BLUE JKT AIRES TRUENET 2K RIB

  • Manufacturer # TN5ESP-BLR4
  • Anixter #CMP-00424KRO2-6RB-06
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Family: C5ET
Fire Rating: PLENUM
Jacket Color: BLUE
Market Name: TRUENET
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: TN5ESP CABLE
Type: DATA
Description

CommScope's AirES cable uses four twisted-pair construction. Designed for high-end data applications in CommScope's TrueNet Structured Cabling System where cable and components are matched to the highest performance standards. Applications include voi ce, data and video transmission.



AirES (Air Enhanced System) is the cable technology that improves data throughput, saves space, eases installation and reduces the danger of fire and smoke. Using patent-pending designs and manufacturing processesAirES utilizes air as a conductor insulator. This scientific breakthrough results in a cable that incorporates superior performance while reducing overall size up to 32 percent.

Specifications
  • 24 AWG, 4-pair
  • Solid bare copper conductors
  • Nominal O.D. (in.): CMR 0.180, CMP 0.175
  • Conductors are twisted into varying lengths of lay to minimize crosstalk
  • CMR - PO insulation, CMP - FEP insulation
  • CMR - FRPVC jacket, CMP - FRPVC jacket
Tech. Info & Standards

Formally an ADC Krone part.

ANSI/TIA Category 5e compliant

ISO/IEC-11801

CMP - plenum, CMR - nonplenum

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items