Select Country and Language Europe, Middle East & Africa / English
Change Country
TN5ETR-LSM6 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | TN5ETR-LSM6 | 24-4P UTP SOL BC CAT 5E PVC GREY JACKET 1000M REEL

  • Manufacturer # TN5ETR-LSM6
  • Anixter #CM-00424UTP-5EKR
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Jacket Color: GREY
Market Name: TRUENET
Shielded: F/UTP - FOILED/UNSHIELDED TWISTED PAIR
Type: DATA
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items