Select Country and Language Europe, Middle East & Africa / English
Change Country
TN5ETZ1-BLMI | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | TN5ETZ1-BLMI | CABLE, 24 AWG, 4 PAIR, C5ET TRUENET SOLID CAT 5E CABLE COLOR BLUE LOW SMOKE ZERO HALOGEN 305 METER REEL

  • Manufacturer # TN5ETZ1-BLMI
  • Anixter #CMZ-00424PLTN-6RB-06
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Jacket Color: BLUE
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items