Select Country and Language Europe, Middle East & Africa / English
Change Country
TN6TZ1-ORMB | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | TN6TZ1-ORMB | Horizontal Cable Category 6 LSZH, UTP 305m Reel-in-a-Box, Orange. Category 6 ensuring maximum network speed & data throughput. This cable is available in 305m boxes & 1000m reels and has a fire-rating of IEC 60332-1.

  • Manufacturer # TN6TZ1-ORMB
  • Anixter #CMZ-00424PLTN-6KR-08
Category: CATEGORY 6
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: GENERAL PURPOSE
Jacket Color: ORANGE
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Features
  • Performance exceeding Category 6 specifications up to 250MHz
  • Ensures zero-bit errors, removing the need for Ethernet to re-transmit data packets and ensures data integrity
  • Maximimum throughput, reliability and performance in your IT network
  • Third party certification at component level
  • Covered by the TrueNet System Warranty
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items