Select Country and Language Europe, Middle East & Africa / English
Change Country
TOR-2-20RP | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | TOR-2-20RP | 2 Space Recess Mount Tilt Out Wall Rack, 20 Useable Depth, Putty Finish

  • Manufacturer # TOR-2-20RP
  • Anixter #303309
Description

Ideal for small sound systems, paging & patching applications in schools, hotels, offices or anywhere a secure, low-profile wall mount solution is required.

Features
  • Two models available: surface mount or flush between studs
  • Tamper resistant design ideal for use in non-secure areas
  • Mount non-rackmount equipment using included clamp bars
  • 10-32 threaded rackrail is adjustable with a 1-1/2 to 3-3/8 recess to accommodate handles and knobs
  • Up to 20 useable depth
  • Durable, neutral putty finish
  • Vented for effective passive thermal management
  • Knockout provided in face to mount RPS Series remote power switch and low-voltage Decora devices
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items