TOUGHCAT 5E S/FTP - DRAKA GROUP - 24AWG/4PR | Anixter
TOUGHCAT 5E S/FTP | DRAKA GROUP

DRAKA GROUP | TOUGHCAT 5E S/FTP | 24AWG/4PR CAT5E S/FTP STR CU/ PE/IND FOIL/TCWB/LSHF-FR(SHF1)GREY DNV & LLOYDS

  • Manufacturer # TOUGHCAT 5E S/FTP
  • Anixter #MAR-CAT5E-S/FTP
Box/Reel: Reel
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED
Conductor/Pair Count: 4 PAIR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Jacket Color: Gray
Jacket Color: GREY
Jacket Material: LSZH
Shielded: S/FTP - SCREENED/FOILED TWISTED PAIR
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items