TP-MFC-KF-LG-25PK - INTERLOGIX - Mobile | Anixter
TP-MFC-KF-LG-25PK | INTERLOGIX

INTERLOGIX | TP-MFC-KF-LG-25PK | Mobile Reader Credential Card, Truportal, With Mifare Classic Keyfob Epoxy Slender, For 3MIL Series Multi-Technology Mobile Reader, 50 each per Pack

  • Manufacturer # TP-MFC-KF-LG-25PK
  • Anixter #534703
Color: MISCELLANEOUS COLOR
Product Type: KEY FOB CREDENTIAL
Read Format: PROXIMITY MIFARE
Sales Category: ELECTRIC CARDS AND FOBS
Slotting: KEY RING HOLE
Description

Designed for small- to medium-sized commercial applications, TruPortal is an IP appliance-based access control system that is integrated with TruVision video recorders and camera solutions. The browser-based interface makes TruPortal easy to install a nd easy to use and does not require specialized training, additional software or licensing. With the TruVision Mobile application for iOS and Android? platforms, users can remotely monitor system and perform administrative tasks, such as adding or del eting users. Plus, mobile users can perform the most common command and control functions including viewing of real-time or play-back video and generating reports and door commands directly from their phone.

A user-friendly interface, online help files, built-in tool tips, intuitive searching and flexible reporting methods ensure a user-friendly experience. Analog and IP video is provided via integration with TruVision recorders allowing for in-browser video verification and alarm tagging.

End-user administration of the system is made easy with built-in wizards that guide the administrator through the setup screens, as well as items like Access Levels, Schedules, Holidays and Reader Groups. Multiple levels of permissions can be configured.

Download TruPortal iPad App

Download TruPortal iPhone App

Download TruPortal Android App

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items