TP-MFC-KF-RD-25PK - INTERLOGIX - Access | Anixter
TP-MFC-KF-RD-25PK | INTERLOGIX

INTERLOGIX | TP-MFC-KF-RD-25PK | Access Control Credential Card, Truportal, Red, With Mifare Classic Key Fob Piano, For 3MIL Series Multi-Technology Mobile Reader, 25 each per Pack

  • Manufacturer # TP-MFC-KF-RD-25PK
  • Anixter #534700
Color: RED
Product Type: KEY FOB CREDENTIAL
Read Format: PROXIMITY MIFARE
Sales Category: ELECTRIC CARDS AND FOBS
Slotting: KEY RING HOLE
Description

This part is discontinued by supplier. Please use Anixter# 534446 for suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items