TP-RDR-200A | INTERLOGIX

INTERLOGIX | TP-RDR-200A | Door Access Control Reader, Mini-Mullion Mount, 8.89 CM Read Range, 13.56 MegaHz, 44.5 MM Width x 106.7 MM Depth x 25.4 MM Height, Black

  • Manufacturer # TP-RDR-200A
  • Anixter #511118
Product Type: ACCESS READER
Read Format: WIEGAND
Description

TruPortal? now offers an IP-Based 1-Door, 2-Reader add-on controller with PoE support that expands the capabilities of the system while maintaining its simplicity. TruPortal's IP PoE 1-door add-on enables customers to leverage existing IT infrastructur e while eliminating the need for local power. In addition, the unit helps lower labor costs for cable installation, while reducing install time and increasing the ROI of existing IT networks. And because it's IP-based, this new controller isn"t restric ted by the length constraints of an RS-485 bus to provide the ideal solution for effective, efficient performance.

Features
  • Wiegand Data Output
  • Supports UTC and HID Corporation (Including Corporate 1000) Proximity, MIFARE CSN (ISO 14443A), MIFARE/DESFIRE CSN and Vicinity CSN (ISO 15693) Credentials, Including HID I CLASS CSN
  • Accepts 6 to 16 Volt DC Power Input
  • Offers High-eliability, Consistent Read-Range Performance and Low-Power Consumption
  • Installs on Both Metal and Non-Metal Surfaces
  • Provides Tri-Color LED and Beep Indication for Status, Alarm and Tamper Condition
  • Internal Tamper Alarm Alerts Security Personnel If he Reader is Breached
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items