TP-RDR-LRN - INTERLOGIX - Access Control | Anixter
TP-RDR-LRN | INTERLOGIX

INTERLOGIX | TP-RDR-LRN | Access Control Card Reader, Learn-In, 125 KiloHz/13.56 MegaHz, 2.5 to 7.6 CM Read Range, 85 MM Width x 15 MM Depth x 50 MM Height

  • Manufacturer # TP-RDR-LRN
  • Anixter #528022
Color: BLACK
Environmental: INDOOR
Frequency: MULTIPLE
Product Type: ACCESS READER
Read Format: MULTI-FORMAT
Sales Category: ELECTRIC READERS AND KEYPAD
Description

TruPortal? now offers an IP-Based 1-Door, 2-Reader add-on controller with PoE support that expands the capabilities of the system while maintaining its simplicity. TruPortal's IP PoE 1-door add-on enables customers to leverage existing IT infrastructur e while eliminating the need for local power. In addition, the unit helps lower labor costs for cable installation, while reducing install time and increasing the ROI of existing IT networks. And because it's IP-based, this new controller isn"t restric ted by the length constraints of an RS-485 bus to provide the ideal solution for effective, efficient performance.

Features
  • Easy Interface Directly Connected to USB
  • Compatibility with Many Operating Systems
  • Improves Accuracy for Data Entering for Credentials
  • Dual Frequency
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items