Select Country and Language Europe, Middle East & Africa / English
Change Country
TP5ETB-WT04 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | TP5ETB-WT04 | CBL ASSY KRONE-MOD 24-4PR STRDCAT5E T568B 4FT TRUENET WHITE

  • Manufacturer # TP5ETB-WT04
  • Anixter #222931
Category: CATEGORY 5E
Color: WHITE
Connector Type: KRONE TO MODULAR
Family: C5ET
Length (ft.): 4
Lengths: 4 FT. : 1.22 M
Market Name: TRUENET
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: TP5ETB PATCH CORD
Type: PATCH CORDS
Vendor No.: TP5ETB-WT04
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items