Select Country and Language Europe, Middle East & Africa / English
Change Country
TP6TA-BL10 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | TP6TA-BL10 | CBL ASSY MOD 24-4PR STRANDED CAT6 HIGHBAND T568A/B 10FT TRUENET BLUE

  • Manufacturer # TP6TA-BL10
  • Anixter #MM10-KP7-06
Category: CATEGORY 6
Color: BLUE
Connector Type: RJ45 TO RJ45
Family: C6T
Lengths: 10 FT. : 3.05 M
Market Name: TRUENET
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: TP6TA PATCH CORD
Type: PATCH CORDS
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items