TPGZN1835SBL - ADSHEAD RATCLIFFE & CO LTD - | Anixter
TPGZN1835SBL | ADSHEAD RATCLIFFE & CO LTD

ADSHEAD RATCLIFFE & CO LTD | TPGZN1835SBL | ARBO GZ 18MM X 3MM X 12M BLK

  • Manufacturer # TPGZN1835SBL
  • Anixter #ATBUSTM180N1200203
Category: MASTIC AND BUTYL STRIPS
Color: BLACK
Length: 12M
Liner Type: PAPER - WHITE
Product Type: BUTYL STRIP
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Special Attribute 1: THICKNESS - 3.00MM
Temporary / Permanent: PERMANENT
Width: 18MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items